




€397.77/ pieceexcl. VAT
€481.30incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM |
Thread Size | Tr220x4 |
Outer Diameter | 260 mm |
Width | 30 mm |
B | 30 mm |
b | 20 mm |
B5 | 41 mm |
d1 | 242 mm |
d2 | 229 mm |
d3 | 260 mm |
h | 9 mm |
€318.22/ pieceexcl. VAT
€385.05incl. VAT
Estimated delivery date - 06/01/2027€181.19/ pieceexcl. VAT
€219.24incl. VAT
3 In stock - Estimated delivery date 05/11/2026€23.21/ pieceexcl. VAT
€28.08incl. VAT
Estimated delivery date - 09/11/2026