SKF

SKF Adapter sleeve for metric shafts H 3038

  • ERIKS:23765488
  • Manufacturer:7316577008930
Image 1
Image 2
Image 1
Image 2
Save to list

€598.09/ pieceexcl. VAT

€723.69incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
H
Type
Adapter Sleeve
Shaft diameter
170 mm
Width
112 mm
Thread Size
M 190x3
B
28 mm
B1
112 mm
d
190 mm
d1
170 mm
d3
220 mm
G
M 190x3
prepared for oil injection
No
Alternatives

€478.47/ pieceexcl. VAT

€578.95incl. VAT

Estimated delivery date - 07/01/2027
Spare parts & accessories
Product Image

SKF Hydraulic nut metric thread HMV 38E

  • Eriks:23765904
  • Manufacturer:HMV 38E

€2,142.68/ pieceexcl. VAT

€2,592.64incl. VAT

Estimated delivery date - 10/11/2026

€128.75/ pieceexcl. VAT

€155.79incl. VAT

1 In stock - Estimated delivery date 09/11/2026