
€478.47/ pieceexcl. VAT
€578.95incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 170 mm |
Width | 112 mm |
Thread Size | M 190x3 |
B | 30.5 mm |
B1 | 112 mm |
d | 190 mm |
d1 | 170 mm |
d3 | 220 mm |
G | M 190x3 |
prepared for oil injection | No |