




€523.66/ pieceexcl. VAT
€633.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 150 mm |
Width | 101 mm |
Thread Size | M 170x3 |
B | 26 mm |
B1 | 101 mm |
d | 170 mm |
d1 | 150 mm |
d3 | 200 mm |
G | M 170x3 |
prepared for oil injection | No |
€191.14/ pieceexcl. VAT
€231.28incl. VAT
Estimated delivery date - 10/11/2026€1,949.48/ pieceexcl. VAT
€2,358.87incl. VAT
Estimated delivery date - 10/11/2026€128.75/ pieceexcl. VAT
€155.79incl. VAT
1 In stock - Estimated delivery date 09/11/2026