SKF

SKF Lock Nut KML 34

  • ERIKS:24003715
  • Manufacturer:7316577029171
Image 1
Image 2
Image 1
Image 2
Lock Nut. Used to locate bearings and other components onto a shaft. This nut is designed with four equally spaced slots around the outer diameter to take a hook or impact spanner. Secured in place with a lock or tab washer.
Save to list

€191.14/ pieceexcl. VAT

€231.28incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KML
Thread Size
M 170x3
Outer Diameter
200 mm
Width
26 mm
B
26 mm
b
16 mm
d1
190 mm
d3
200 mm
h
5 mm
Spare parts & accessories

€128.75/ pieceexcl. VAT

€155.79incl. VAT

1 In stock - Estimated delivery date 04/11/2026