




€679.66/ pieceexcl. VAT
€822.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 160 mm |
Width | 161 mm |
Thread Size | M 180x3 |
B | 27 mm |
B1 | 161 mm |
d | 180 mm |
d1 | 160 mm |
d3 | 230 mm |
G | M 180x3 |
prepared for oil injection | No |
€195.82/ pieceexcl. VAT
€236.94incl. VAT
Estimated delivery date - 10/11/2026€38.59/ pieceexcl. VAT
€46.69incl. VAT
3 In stock - Estimated delivery date 10/11/2026€1,995.48/ pieceexcl. VAT
€2,414.53incl. VAT
Estimated delivery date - 10/11/2026€128.75/ pieceexcl. VAT
€155.79incl. VAT
1 In stock - Estimated delivery date 10/11/2026