




€393.50/ pieceexcl. VAT
€476.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 125 mm |
Width | 131 mm |
Thread Size | M 140x2 |
B | 22 mm |
B1 | 131 mm |
d | 140 mm |
d1 | 125 mm |
d3 | 180 mm |
G | M 140x2 |
prepared for oil injection | No |
€267.28/ pieceexcl. VAT
€323.41incl. VAT
Estimated delivery date - 07/01/2027€147.90/ pieceexcl. VAT
€178.96incl. VAT
Estimated delivery date - 10/11/2026€20.16/ pieceexcl. VAT
€24.39incl. VAT
9 In stock - Estimated delivery date 09/11/2026€1,461.88/ pieceexcl. VAT
€1,768.87incl. VAT
1 In stock - Estimated delivery date 09/11/2026€92.87/ pieceexcl. VAT
€112.37incl. VAT
5 In stock - Estimated delivery date 09/11/2026