




€276.33/ pieceexcl. VAT
€334.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 110 mm |
Width | 112 mm |
Thread Size | M 120x2 |
B | 20 mm |
B1 | 112 mm |
d | 120 mm |
d1 | 110 mm |
d3 | 145 mm |
G | M 120x2 |
prepared for oil injection | No |
€97.86/ pieceexcl. VAT
€118.41incl. VAT
Estimated delivery date - 10/11/2026€41.00/ pieceexcl. VAT
€49.61incl. VAT
Estimated delivery date - 10/11/2026€1,379.95/ pieceexcl. VAT
€1,669.74incl. VAT
1 In stock - Estimated delivery date 10/11/2026€92.87/ pieceexcl. VAT
€112.37incl. VAT
5 In stock - Estimated delivery date 10/11/2026