




€41.00/ pieceexcl. VAT
€49.61incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MBL |
Bore diameter | 120 mm |
Outer Diameter | 152 mm |
Thickness | 2 mm |
B | 2 mm |
d | 120 mm |
d1 | 135 mm |
d2 | 152 mm |
f | 14 mm |
M | 115 mm |