




€36.12/ pieceexcl. VAT
€43.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 35 mm |
Width | 46 mm |
Thread Size | M 40x1.5 |
B | 9 mm |
B1 | 46 mm |
d | 40 mm |
d1 | 35 mm |
d3 | 58 mm |
G | M 40x1.5 |
prepared for oil injection | No |
€24.54/ pieceexcl. VAT
€29.69incl. VAT
73 In stock - Estimated delivery date 10/11/2026€11.71/ pieceexcl. VAT
€14.17incl. VAT
42 In stock - Estimated delivery date 10/11/2026€1.43/ pieceexcl. VAT
€1.73incl. VAT
83 In stock - Estimated delivery date 10/11/2026€31.23/ pieceexcl. VAT
€37.79incl. VAT
18 In stock - Estimated delivery date 10/11/2026