




€152.85/ pieceexcl. VAT
€184.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HE |
Shaft diameter | 88.9 mm |
Width | 71 mm |
Thread Size | M 100x2 |
B | 18 mm |
B1 | 71 mm |
d | 100 mm |
d1 | 88.9 mm |
d3 | 130 mm |
G | M 100x2 |
prepared for oil injection | No |
€122.28/ pieceexcl. VAT
€147.96incl. VAT
Estimated delivery date - 06/01/2027€6.30/ pieceexcl. VAT
€7.62incl. VAT
Estimated delivery date - 10/11/2026€1,269.55/ pieceexcl. VAT
€1,536.16incl. VAT
1 In stock - Estimated delivery date 06/11/2026€56.99/ pieceexcl. VAT
€68.96incl. VAT
1 In stock - Estimated delivery date 06/11/2026