SKF

SKF Adapter sleeve for inch shafts HA 2317

  • ERIKS:23765573
  • Manufacturer:7316577009982
Image 1
Image 2
Image 1
Image 2
Adaptor Sleeve for Inch Shafts.
Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on smooth or stepped shafts.
They are easy to mount and require no additional location on the shaft.
When adapter sleeves are used on smooth shafts, the bearing can be located at any position on the shaft. When used on stepped shafts, together with an abutment ring, bearings can be accurately positioned axially and bearing dismounting is also facilitated.
Adaptor sleeves are supplied complete with a lock nut and locking washer.
Save to list

€113.09/ pieceexcl. VAT

€136.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HA
Shaft diameter
74.613 mm
Width
82 mm
Thread Size
M 85x2
B
16 mm
B1
82 mm
d
85 mm
d1
74.613 mm
d3
110 mm
G
M 85x2
prepared for oil injection
No
Spare parts & accessories
Product Image

SKF Lock Nut KM 17

  • Eriks:23766294
  • Manufacturer:KM 17

€34.55/ pieceexcl. VAT

€41.81incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026
Product Image

SKF Lock ring MB 17

  • Eriks:23766799
  • Manufacturer:MB 17

€4.28/ pieceexcl. VAT

€5.18incl. VAT

3 In stock - Estimated delivery date 09/11/2026
Product Image

SKF Hydraulic nut metric thread HMV 17E

  • Eriks:23765861
  • Manufacturer:HMV 17E

€1,205.15/ pieceexcl. VAT

€1,458.23incl. VAT

Estimated delivery date - 10/11/2026

€52.39/ pieceexcl. VAT

€63.39incl. VAT

5 In stock - Estimated delivery date 09/11/2026