




€44.59/ pieceexcl. VAT
€53.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HA |
Shaft diameter | 49.213 mm |
Width | 59 mm |
Thread Size | M 55x2 |
B | 11 mm |
B1 | 59 mm |
d | 55 mm |
d1 | 49.213 mm |
d3 | 75 mm |
G | M 55x2 |
prepared for oil injection | No |
€15.58/ pieceexcl. VAT
€18.85incl. VAT
1 In stock - Estimated delivery date 09/11/2026€2.04/ pieceexcl. VAT
€2.47incl. VAT
59 In stock - Estimated delivery date 09/11/2026€1,067.15/ pieceexcl. VAT
€1,291.25incl. VAT
Estimated delivery date - 10/11/2026€33.07/ pieceexcl. VAT
€40.01incl. VAT
5 In stock - Estimated delivery date 09/11/2026