Kunststoffrohr,flexibel WVN716-RO4X0.85

  • ERIKS:13940406
Image 1
Image 2
Image 1
Image 2
Save to list

€1.69/ meterexcl. VAT

€2.04incl. VAT

Sold per: 50Min. order: 50

2074 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Wall thickness
0.85 mm
Outer diameter
4 mm
Maximum operating pressure at 20 °C
36 bar
Temperature range
from -60 to 80 °C
Minimum bending radius
38 mm
Minimum bursting pressure
108 bar