





€6.96/ meterexcl. VAT
€8.42incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Outer pipe diameter | 4 mm |
Wall thickness | 0.7 mm |
Material | Steel |
Material quality | Zinc plated yellow passivated |
Bending radius | 8 mm |