SKF LINCOLN

SKF LINCOLN 450-206-002 Verschlussstift für Steckverinder 6mm

  • ERIKS:13778780
Image 1
Image 2
Image 1
Image 2
Save to list

€10.72/ pieceexcl. VAT

€12.97incl. VAT

167 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Series
VS
Type
450-206-002
Series
VS
Type
450-206-002
External hose diameter 1
4 mm
Diameter
8 mm
D
4 mm
l1
37 mm
l2
25 mm
d1
8 mm
Spare parts & accessories

€6.96/ meterexcl. VAT

€8.42incl. VAT

Sold per: 0.001Min. order: 0.001

Estimated delivery date - 20/11/2026

€1.69/ meterexcl. VAT

€2.04incl. VAT

Sold per: 50Min. order: 50

2074 In stock - Estimated delivery date 10/11/2026

€1.69/ meterexcl. VAT

€2.04incl. VAT

Sold per: 50Min. order: 50

2600 In stock - Estimated delivery date 10/11/2026
Product Image

SKF LINCOLN Rohrabschneider 169-000-336

  • Eriks:13744072
  • Manufacturer:169-000-336

€182.43/ pieceexcl. VAT

€220.74incl. VAT

Estimated delivery date - 25/11/2026