SIEVERT

SIEVERT Turboroofer set (d60)

  • ERIKS:23684657
  • Manufacturer:7314523460627
Image 1
• Ideal for drying, bitumen laying, detail and field torching, preheating before welding,
melting snow/ice and other heat demanding applications
Save to list

€192.99/ pieceexcl. VAT

€233.52incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Roof burner
Diameter
60 mm
Length
500 mm
Gas consumption
8250 g/h
Max. heating power
114 kW
Spare parts & accessories

€50.49/ pieceexcl. VAT

€61.09incl. VAT

Estimated delivery date - 13/11/2026
Product Image

SIEVERT Turboroofer PRO 88 diameter 60 mm

  • Eriks:23684655
  • Manufacturer:346041

€125.23/ pieceexcl. VAT

€151.53incl. VAT

Estimated delivery date - 13/11/2026