SIEVERT

SIEVERT Slangbreukventiel SHELL HP 1.5bar max cap. 10 kg/h

  • ERIKS:23684602
  • Manufacturer:7314523054093
Image 1
Why use a hose failure valve?
A hose failure valve improves safety by cutting off the
gas flow in case of a hose rupture or some other
major gas leak. The use of hose failure valves is especially
recommended on long hoses. The hose connection rotate
freely on the valve housing, which reduces the risk of the
hose becoming entanglediameter Sievert hose failure valves are
supplied separately (3054) or i
Save to list

€50.49/ pieceexcl. VAT

€61.09incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Hose anti-breaking device
1
Pressure
1.5-4 bar
Max. capacity
10-14
Model
Hose burst valve
Connection
Shell