SIEVERT

SIEVERT Turboroofer PRO 88 diameter 60 mm

  • ERIKS:23684655
  • Manufacturer:7314523460412
Image 1
• Ideal for drying, bitumen laying, detail and field torching, preheating before welding,
melting snow/ice and other heat demanding applications
Save to list

€125.23/ pieceexcl. VAT

€151.53incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Roof burner
Diameter
60 mm
Length
500 mm
Gas consumption
8250 g/h
Max. heating power
114 kW