SIEVERT

SIEVERT Roofingset Pro 88 veiligheidsklep 10m rooding burner 60 mm titanium

  • ERIKS:11916265
  • Manufacturer:7314523460535
Image 1
• Ideal for drying, bitumen laying, detail and field torching, preheating before welding,
melting snow/ice and other heat demanding applications
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Roof burner titanium
Diameter
60 mm
Length
500 mm
Gas consumption
8250 g/h
Max. heating power
114 kW
Spare parts & accessories
Product Image

SIEVERT Turboroofer 60 Titanium3/8 8250g/h 4bar

  • Eriks:23684656
  • Manufacturer:346051

€162.64/ pieceexcl. VAT

€196.79incl. VAT

Estimated delivery date - 18/11/2026

€50.49/ pieceexcl. VAT

€61.09incl. VAT

Estimated delivery date - 18/11/2026