SIEVERT

SIEVERT Turboroofer 60 Titanium3/8 8250g/h 4bar

  • ERIKS:23684656
  • Manufacturer:7314523460511
Image 1
• Ideal for drying, bitumen laying, detail and field torching, preheating before welding,
melting snow/ice and other heat demanding applications
Save to list

€162.64/ pieceexcl. VAT

€196.79incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Roof burner titanium
Diameter
60 mm
Length
500 mm
Gas consumption
8250 g/h
Max. heating power
114 kW
Spare parts & accessories
Product Image

SIEVERT Draaibare slangtule dia 5-8mm BSP3/8

  • Eriks:23684763
  • Manufacturer:717331

€9.75/ pieceexcl. VAT

€11.80incl. VAT

Estimated delivery date - 18/11/2026
Product Image

SIEVERT Handvat+waakvlam+dr.sl

  • Eriks:23684659
  • Manufacturer:348841

€93.11/ pieceexcl. VAT

€112.66incl. VAT

Estimated delivery date - 17/11/2026