




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE 90° flange |
Pressure class | 6000 psi |
SAE flange size | 3/4 in |
Material | Stainless steel 316L (1.4404) |
Thread form | Metric 24° cone |
Thread Size | 25S - M36x2.0 |
Max. operation pressure | 420 bar |
Weight | 0.6 kg |
A | M 36x2 |
B1 | 20 mm |
B2 | 19 mm |
C | 50.8 mm |
D | 70 mm |
E | 23.8 mm |
F1 | 70 mm |
F2 | 51 mm |
H | 19 mm |
I | 12 mm |
L | 11 mm |
M | M 10x35 |
S1 | 28 mm |
S2 | 43 mm |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3189 In stock - Estimated delivery date 10/11/2026€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026