Products
Brands
About Eriks
Customer service
BE - English
Home
SAE 90° threaded flange metric...
SAE 90° threaded flange metric 24° DIN 3901 AFX
Supplied without bolt set and O-ring.
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Pressure class [psi]
6000
1
SAE flange size [in]
3/4
1
Thread Size
25S - M36x2.0
1
Log in to see your specific pricing.
Log in
1
of
SAE 90° threaded flange metric 24° DIN 3901 AFX
Product
Pressure class [psi]
SAE flange size [in]
Thread Size
Available
Price
excl. VAT
Product
Pressure class [psi]
SAE flange size [in]
Thread Size
Available
Price
excl. VAT
SAE 90° threaded flange metric 24° DIN 3901 AFX40290E
6000
3/4
25S - M36x2.0
Not available in the webshop
Log in