LOCTITE

LOCTITE 8023 Anti-Seize high water-resistance 454g

  • ERIKS:11905186
  • Manufacturer:5010266376257
Image 1
LOCTITE® LB 8023 is a black, metal-free, brush top lubricant and anti-seize made from graphite, calcium, boron nitride and rust inhibitors. ABS approved, it protects assemblies from fresh and salt water. It works especially well in high humidity conditions. It has excellent lubricity , superior water wash-out spray resistance and prevents galvanic corrosion. High temperature resistance to 1,315°C.
Metal-free
ABS approved
Temperature resistant to +1,315°C
Excellent lubricity and superior water wash-out spray resistance
Prevents galvanic corrosion
Fresh & salt water/high humidity resistance
Save to list

€72.05/ pieceexcl. VAT

€87.18incl. VAT

12 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Content
0.454 kg
Application
Lubrication - anti seize
Colour
Black