MURTFELDT

MURTFELDT Profile for round-link chain, type CRU, Werkstof S green, 10mm L=2000mm

  • ERIKS:23577762
Image 1
* = The steel-C-Profile must be ordered separately.
Save to list

€77.20/ meterexcl. VAT

€93.41incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Series
C9
Type
type CRU
Material
Werkstoff "S"
Link diameter
10 mm
Colour
Green
With mounting profile
No
Mounting profile
C9
Spare parts & accessories

€168.51/ pieceexcl. VAT

€203.90incl. VAT

Estimated delivery date - 25/11/2026

€36.17/ pieceexcl. VAT

€43.77incl. VAT

Estimated delivery date - 18/11/2026