MURTFELDT

MURTFELDT Steel-C-Profile Stainless Steel C9 38x18mm L=2000mm

  • ERIKS:12268662
Image 1
Image 2
Image 1
Image 2
Save to list

€168.51/ pieceexcl. VAT

€203.90incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Material
Stainless steel V2A
Width
38 mm
Height
18 mm
Thickness
2.5 mm
Width opening
22 mm
Length
2000 mm