MURTFELDT

MURTFELDT Steel-C-Profile galvanized C9 38x18mm L=2000mm

  • ERIKS:23577852
Image 1
Image 2
Image 1
Image 2
Save to list

€36.17/ pieceexcl. VAT

€43.77incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Material
Steel, galvanized
Width
38 mm
Height
18 mm
Thickness
2.5 mm
Width opening
22 mm
Length
2000 mm