MURTFELDT

MURTFELDT Profile for round-link chain, type CRG, Werkstof S green, 8mm L=2000mm

  • ERIKS:23577765
Image 1
* = The steel-C-Profile must be ordered separately.
Save to list

€113.90/ meterexcl. VAT

€137.82incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Series
C11
Type
type CRG
Material
Werkstoff "S"
Link diameter
8 mm
Colour
Green
With mounting profile
No
Mounting profile
C11
Spare parts & accessories

€93.33/ pieceexcl. VAT

€112.93incl. VAT

Estimated delivery date - 18/11/2026

€48.72/ pieceexcl. VAT

€58.95incl. VAT

Estimated delivery date - 18/11/2026