MURTFELDT

MURTFELDT Steel-C-Profile galvanized C11 45x40mm L=2000mm

  • ERIKS:23577854
Image 1
Image 2
Image 1
Image 2
Save to list

€48.72/ pieceexcl. VAT

€58.95incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Material
Steel, galvanized
Width
45 mm
Height
40 mm
Thickness
2 mm
Width opening
31 mm
Length
2000 mm