MURTFELDT

MURTFELDT Steel-C-Profile Stainless Steel C11 45x40mm L=2000mm

  • ERIKS:23577865
Image 1
Image 2
Image 1
Image 2
Save to list

€93.33/ pieceexcl. VAT

€112.93incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Material
Stainless steel V2A
Width
45 mm
Height
40 mm
Thickness
2 mm
Width opening
31 mm
Length
2000 mm