MURTFELDT

MURTFELDT Profile for round-link chain, type CRG, Werkstof S green, 13mm L=2000mm

  • ERIKS:23577767
Image 1
* = The steel-C-Profile must be ordered separately.
Save to list

€158.91/ meterexcl. VAT

€192.28incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Series
C13
Type
type CRG
Material
Werkstoff "S"
Link diameter
13 mm
Colour
Green
With mounting profile
No
Mounting profile
C13
Spare parts & accessories

€89.35/ pieceexcl. VAT

€108.11incl. VAT

Estimated delivery date - 18/11/2026

€505.78/ pieceexcl. VAT

€611.99incl. VAT

Estimated delivery date - 18/11/2026