MURTFELDT

MURTFELDT Steel-C-Profile galvanized C13 64x55mm L=2000mm

  • ERIKS:23577856
Image 1
Image 2
Image 1
Image 2
Save to list

€89.35/ pieceexcl. VAT

€108.11incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Material
Steel, galvanized
Width
64 mm
Height
55 mm
Thickness
3 mm
Width opening
40 mm
Length
2000 mm