MURTFELDT

MURTFELDT Steel-C-Profile Stainless Steel C13 65x55mm L=2000mm

  • ERIKS:23577867
Image 1
Image 2
Image 1
Image 2
Save to list

€505.78/ pieceexcl. VAT

€611.99incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Material
Stainless steel V2A
Width
65 mm
Height
55 mm
Thickness
3 mm
Width opening
40 mm
Length
2000 mm