MULTILENE

MULTILENE Profile Multilene MR Green CKG 1 3/4x31 2000mm

  • ERIKS:12398834
Image 1
Save to list

€47.64/ meterexcl. VAT

€57.64incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47.63

-

4+

€39.70

16.67%

8+

€31.76

33.33%

14+

€29.37

38.33%

20+

€27.79

41.67%

26+

€25.40

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.3/4x31
DIN Standard
28B-1
Spare parts & accessories

€52.78/ meterexcl. VAT

€63.86incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 03/12/2026

€106.96/ meterexcl. VAT

€129.42incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 03/12/2026