MULTILENE

MULTILENE Mounting profile C13 Stainless Steel 65x55mm 2000mm

  • ERIKS:12398806
Image 1
Save to list

€106.96/ meterexcl. VAT

€129.42incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€133.69

-

2+

€106.95

20.00%

4+

€98.93

26.00%

6+

€93.58

30.00%

8+

€85.56

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
Stainless steel
Width
65 mm
Height
55 mm