MULTILENE

MULTILENE Mounting profile C13 Galvanized 65x55mm 2000mm

  • ERIKS:12398805
Image 1
Save to list

€52.78/ meterexcl. VAT

€63.86incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€52.78

-

4+

€43.98

16.67%

6+

€35.18

33.33%

12+

€32.55

38.33%

18+

€30.79

41.67%

24+

€28.15

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
Zinc coated
Width
65 mm
Height
55 mm