LOCTITE

LOCTITE 577 Fast Cure Medium Strength Pipe Seal 50ml

  • ERIKS:10020553
  • Manufacturer:5010266011936
Image 1
Curing gel. Suitable for fast applications at low temperatures e.g. outdoor plant maintenance.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
577
Volume
50 ml
Model
Thread up to M 80 / R 3"
Type of delivery
Bottle
Operating temperature
from -55 to 150 °C
Viscosity
4500...9000 mPas
Approval
DVGW-Freigabe, Reg.Nr. NG-5146 AR 0621, Getestet nach EN 751-1, P1 NSF Reg.No.: 123001
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 05/11/2026