LOCTITE

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • ERIKS:10068562
  • Manufacturer:4058093002032
Image 1
Image 2
Image 1
Image 2
Quick cleaner LOCTITE® SF 7063

Design: Solvent-based surface cleaner.

Application: For degreasing and cleaning surfaces to be bonded with LOCTITE® adhesives. The product can also be used to clean and degrease machine parts during maintenance works.

Save to list

€18.54/ pieceexcl. VAT

€22.43incl. VAT

718 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
7063
Application
Cleaning
Packaging
Syringe
Volume
0.4 l