

€530.01/ pieceexcl. VAT
€641.31incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore | 58 mm |
Bore range (min./max.) | 60-125 mm |
Maximum bore | 125 mm |
Hub length | 175 mm |
Torque range | 4800 - 9000 Nm |
Outer Diameter | 255 mm |
Material | Ductile cast iron (GGG) |
Material class | EN-GJS-400-15 |
Fastening method | Setscrew M16 |
Version | Part 1 |
Size | 110 |
€371.96/ pieceexcl. VAT
€450.07incl. VAT
Estimated delivery date - 23/11/2026€483.56/ pieceexcl. VAT
€585.11incl. VAT
Estimated delivery date - 23/11/2026€352.53/ pieceexcl. VAT
€426.56incl. VAT
7 In stock - Estimated delivery date 06/11/2026