KTR

KTR Spider For ROTEX Coupling Size 110 T-PUR® Green 64 Sh-D

  • ERIKS:12579452
Image 1
KTR has developed a new standard material for its spiders. The improved polyurethane material T-PUR is resistant to significantly higher temperatures and has a considerably longer service life than the previous polyurethane material. From the visual point of view we have characterized the material T-PUR by the colours orange (92 Shore A), purple (98 Shore A) and pale green (64 Shore D). The previous spiders made from polyurethane in yellow, red and natural white with green ends will still be available. Up to size ROTEX 90 inclusive single spiders are used. For ROTEX couplings from size 100 to 180 the spider consists of DZ tooth segments as a standard. The single spider will still be available in these sizes as an option.
Save to list

€483.56/ pieceexcl. VAT

€585.11incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KTR
Series
Rotex
Type
T-PUR® Green
Type
Elastic element
Size
110
Colour
Green
Hardness
64 Shore D
Material
T-PUR®
Operating temperature
from -50 to 120 °C
Operating temperature, short-run
from -50 to 150 °C