

€371.96/ pieceexcl. VAT
€450.07incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Type | T-PUR® Orange |
Type | Elastic element |
Size | 110 |
Colour | Orange |
Hardness | 92 Shore A |
Material | T-PUR® |
Operating temperature | from -50 to 120 °C |
Operating temperature, short-run | from -50 to 150 °C |