

€182.35/ pieceexcl. VAT
€220.64incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 30 mm |
Cutting length | 175 mm |
Total length | 296 mm |
Holding system | Morseconus 3 |
Cutting direction | Right |
DIN standard | 345 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |
€79.14/ pieceexcl. VAT
€95.76incl. VAT
Estimated delivery date - 17/11/2026