

€79.14/ pieceexcl. VAT
€95.76incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 30 mm |
Cutting length | 175 mm |
Total length | 296 mm |
Model | Profile-cut |
Holding system | Morseconus 3 |
Cutting direction | Right |
DIN standard | 345 |
Type | Twist drill |
Point angle | 118 ° |
Material | HSS |
Helix angle | 25 ° |
€182.35/ pieceexcl. VAT
€220.64incl. VAT
Estimated delivery date - 13/11/2026