Design: Right cutting, with precise point geometry. Point thinning according to DIN 1412, form A. Normal angle of rake, core thickness and core gradient.
Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
Twist drill morse taper HSS diameter 8.25 mm length 156 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
8.25
75
156
€69.27/piece
Twist drill morse taper HSS diameter 45.5 mm length 364 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
45.5
215
364
€662.90/piece
Spiral drill DIN345 HSS ground type N shank MK 17.75mm
17.75
130
228
€113.25/piece
Spiral drill DIN345 HSS ground type N shank MK 21mm
21
145
243
€113.25/piece
Twist drill morse taper HSS diameter 51 mm length 412 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
51
225
412
€827.40/piece
Twist drill morse taper HSS diameter 53.39 mm length 417 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
53.39
230
417
€1,344.00/piece
Spiral drill DIN345 HSS ground type N shank MK 21.25mm
21.25
150
248
€170.67/piece
Spiral drill DIN345 HSS ground type N shank MK 19.25mm
19.25
140
238
€144.82/piece
Spiral drill DIN345 HSS ground type N shank MK 12mm
12
101
182
€52.38/piece
Spiral drill DIN345 HSS ground type N shank MK 18mm
18
153
228
€87.45/piece
Twist drill morse taper HSS diameter 4 mm length 124 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
4
43
124
€39.76/piece
Twist drill morse taper HSS diameter 58 mm length 422 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
58
235
422
€1,075.20/piece
Spiral drill DIN345 HSS ground type N shank MK 17.50mm
17.5
130
228
€83.13/piece
Twist drill morse taper HSS diameter 54 mm length 417 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
54
230
417
€879.90/piece
Spiral drill DIN345 HSS ground type N shank MK 17mm
17
125
223
€81.87/piece
Spiral drill DIN345 HSS ground type N shank MK 14mm
14
108
189
€59.51/piece
Spiral drill DIN345 HSS ground type N shank MK 15.75mm
15.75
120
218
€98.99/piece
Twist drill morse taper HSS diameter 20.1 mm length 243 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
20.1
145
243
€138.67/piece
Spiral drill DIN345 HSS ground type N shank MK 11.25mm
11.25
94
175
€98.99/piece
Spiral drill DIN345 HSS ground type N shank MK 11.50mm
11.5
94
175
€60.92/piece
Spiral drill DIN345 HSS ground type N shank MK 20.25mm
20.25
145
243
€163.40/piece
Spiral drill DIN345 HSS ground type N shank MK 16.75mm
16.75
125
223
€110.39/piece
Twist drill morse taper HSS diameter 46.5 mm length 364 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
46.5
215
364
€765.10/piece
Twist drill morse taper HSS diameter 56 mm length 417 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
56
230
417
€1,024.10/piece
Spiral drill DIN345 HSS ground type N shank MK 13.25mm