GUHRING

GUHRING Spiral drill DIN338 HSSE ground type Ti 3mm

  • ERIKS:11998361
  • Manufacturer:4031093184892
Image 1
Jobber drill with cyl. shank

Design: HSS, Co5, DIN 338.
Profile grinding, right cutting, with precision ground point and special grinding.
Normal core gradient. Angle of rake larger than normal (35°) Normal core thickness. Core thickness thicker than normal, therefore very robust and flexible use.

Application:Special drill with extremely high thermal resistance and stable core: very robust and therefore ideally suited for titanium and titanium alloys, for stainless, acid and heat resistant as well as austenitic steels, for high strength and short chipping steels from 1400 N/mm² strength as well as for special alloys like Hastelloy®, Inconel® and Nimonic®.
Save to list

€7.76/ pieceexcl. VAT

€9.39incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
3 mm
Cutting length
33 mm
Total length
61 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
338
Type
Twist drill
Point angle
130 °
Material
HSS-co
Alternatives
Product Image

FORMAT Twist drill, HSS-co, 3 mm Dia., 61 mm LG

  • Eriks:23094673
  • Manufacturer:4317784114080

€2.16/ pieceexcl. VAT

€2.61incl. VAT

Estimated delivery date - 23/11/2026