
| Product | Diameter [mm] | Cutting length [mm] | Total length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Twist drill cylindrical HSS-co diameter 3.75 mm length 70 mm cutting direction right point angle 130° coating- no without cooling channel , DIN 338 | 3.75 | 39 | 70 | €12.71/piece | |
| Spiral drill DIN338 HSSE ground type Ti 7.90mm | 7.9 | 75 | 117 | €33.76/piece | |
| Spiral drill DIN338 HSSE ground type Ti 6.40mm | 6.4 | 63 | 101 | €18.92/piece | |
| Spiral drill DIN338 HSSE ground type Ti 2.60mm | 2.6 | 30 | 57 | €9.60/piece | |
| Spiral drill DIN338 HSSE ground type Ti 3.80mm | 3.8 | 43 | 75 | €11.49/piece | |
| Spiral drill DIN338 HSSE ground type Ti 5.60mm | 5.6 | 57 | 93 | €16.15/piece | |
| Spiral drill DIN338 HSSE ground type Ti 9.50mm | 9.5 | 81 | 125 | €35.89/piece | |
| Spiral drill DIN338 HSSE ground type Ti 6.60mm | 6.6 | 63 | 101 | €19.79/piece | |
| Spiral drill DIN338 HSSE ground type Ti 9.30mm | 9.3 | 81 | 125 | €49.42/piece | |
| Twist drill cylindrical HSS-co diameter 3.25 mm length 65 mm cutting direction right point angle 130° coating- no without cooling channel , DIN 338 | 3.25 | 36 | 65 | €17.89/piece | |
| Spiral drill DIN338 HSSE ground type Ti 5.40mm | 5.4 | 57 | 93 | €15.86/piece | |
| Spiral drill DIN338 HSSE ground type Ti 3.50mm | 3.5 | 39 | 70 | €8.83/piece | |
| Spiral drill DIN338 HSSE ground type Ti 9.70mm | 9.7 | 87 | 133 | €53.01/piece | |
| Spiral drill DIN338 HSSE ground type Ti 13.80mm | 13.8 | 108 | 160 | €154.72/piece | |
| Spiral drill DIN338 HSSE ground type Ti 2.70mm | 2.7 | 33 | 61 | €9.60/piece | |
| Spiral drill DIN338 HSSE ground type Ti 2.20mm | 2.2 | 27 | 53 | €9.51/piece | |
| Spiral drill DIN338 HSSE ground type Ti 11.80mm | 11.8 | 94 | 142 | €127.60/piece | |
| Spiral drill DIN338 HSSE ground type Ti 15.50mm | 15.5 | 120 | 178 | €204.96/piece | |
| Spiral drill DIN338 HSSE ground type Ti 14mm | 14 | 108 | 160 | €133.28/piece | |
| Spiral drill DIN338 HSSE ground type Ti 5mm | 5 | 52 | 86 | €11.59/piece | |
| Spiral drill DIN338 HSSE ground type Ti 10.20mm | 10.2 | 87 | 133 | €48.79/piece | |
| Spiral drill DIN338 HSSE ground type Ti 5.30mm | 5.3 | 52 | 86 | €13.58/piece | |
| Spiral drill DIN338 HSSE ground type Ti 2.30mm | 2.3 | 27 | 53 | €9.51/piece | |
| Spiral drill DIN338 HSSE ground type Ti 3.10mm | 3.1 | 36 | 65 | €10.38/piece | |
| Twist drill cylindrical HSS-co diameter 0.71 mm length 28 mm cutting direction right point angle 130° coating- no without cooling channel , DIN 338 | 0.71 | 9 | 28 | €17.89/piece |