
€19.67/ pieceexcl. VAT
€23.80incl. VAT
805 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | AISI 316 |
Norm | EN 14420-3 |
Clamping range | from 43 to 46 mm |
Hose ID x Wall Thickness | 32x6 |