

€43.34/ pieceexcl. VAT
€52.44incl. VAT
70 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.34 | - |
10+ | €39.84 | 8.06% |
25+ | €36.35 | 16.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | C/RK |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler Boost |
Connection termination size | 1.1/4" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN32 |
Maximum operating pressure | 17 bar |
Maximum operating pressure | 246 psi |