
€17.93/ pieceexcl. VAT
€21.70incl. VAT
109 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | VK |
Material | Brass |
Norm | EN 14420-6 |
Code | VK |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 2" |
Hose fitting type 2 | TW |
Connection termination 2 | Male VK |
Connection termination size 2 | DN50 |
Type of component | Quick Coupling |
€20.95/ pieceexcl. VAT
€25.35incl. VAT
2275 In stock - Estimated delivery date 10/11/2026€14.63/ pieceexcl. VAT
€17.70incl. VAT
277 In stock - Estimated delivery date 10/11/2026€9.79/ pieceexcl. VAT
€11.85incl. VAT
74 In stock - Estimated delivery date 10/11/2026€16.49/ pieceexcl. VAT
€19.95incl. VAT
155 In stock - Estimated delivery date 10/11/2026