
€14.63/ pieceexcl. VAT
€17.70incl. VAT
341 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GRK |
Type | Safety clamp |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 63 to 67 mm |
Hose ID x Wall Thickness | 50x8 |